Apply to be a TradeMaster!
Main product image of 3" 24TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blades (Pack of 5), 48-42-5161
Magnifying glass
Hover image to zoom

3" 24TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blades (Pack of 5), 48-42-5161

Brand:
Milwaukee
SKU:
48-42-5161
Rating:
(0)
Q&A:
(0)
3" 24TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blades (Pack of 5), 48-42-5161
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
High Speed Steel

Description

–
Milwaukee T-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws other popular brands. Includes 5 individual blades.
  • Bi-metal construction for longer life
  • 24 TPI for cutting in thin metals
  • Universal fit for T-Shank Corded/ Cordless Jig Saws
  • Made in Switzerland
  • 3" length
  • 24 TPI
  • 9/32" width, T-Shank

Specs

–
Product Type:

Saw Blade

Length (Inches):

3"

Country of Origin:

Switzerland

Application:

Metal

Teeth per Inch:

24

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy