Apply to be a TradeMaster!
Main product image of M12 FUEL 16 Gauge Nibbler Punch & Die Set
Magnifying glass
Hover image to zoom

M12 FUEL 16 Gauge Nibbler Punch & Die Set

Brand:
Milwaukee
SKU:
48-44-0272
Rating:
(0)
Q&A:
(0)
M12 FUEL 16 Gauge Nibbler Punch & Die Set
Magnifying glass
Hover image to zoom
$79.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
Overview

The M12 FUEL Punch and Die Set is to be used with our M12 FUEL 16-Gauge Nibbler Bare Tool. The accessory punch and die is the portion of the tool that performs the cutting functionality and must be routinely replaced. This accessory is good for cutting thin sheet metal and corrugated materials.

Product Features
  • For use with 2476-20
  • Tool-Free Accessory Change
  • Compatible with M12 FUEL Nibbler
  • Cuts up to 18 ga stainless steel
Product Specifications
  • Length: 3.5 in
  • Weight: 0.07 lb
  • Height: 4.7 in
  • Width: 0.7 in
  • Material Composition: Metal

Specs

–
Material:

Metal

Product Type:

Die Set

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy