Apply to be a TradeMaster!
Main product image of M12 600 MCM Cable Cutter Blade
Magnifying glass
Hover image to zoom
M12 600 MCM Cable Cutter Blade
Magnifying glass
Hover image to zoom
$132.22 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview
The Milwaukee M12 600 MCM Cable Cutter Blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12 600 MCM Cable Cutter 2472.

Features
  • Installation-ready performance: Superior blade geometry delivers clean, round holes
  • Tight-access design: Effectively makes cuts in hard-to-reach areas
  • Versatile: Cuts large-diameter cable and smaller, more common wire types

Specs

–
Voltage:

12v

Cutting Capacity:

750 MCM

600 MCM

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy