Apply to be a TradeMaster!
Main product image of 3-1/2" Knot Wire Cup Brush - Carbon Steel, 48-52-5067
Magnifying glass
Hover image to zoom

3-1/2" Knot Wire Cup Brush - Carbon Steel, 48-52-5067

Brand:
Milwaukee
SKU:
48-52-5067
Rating:
(0)
Q&A:
(0)
3-1/2" Knot Wire Cup Brush - Carbon Steel, 48-52-5067
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
Steel

Description

–
Cup Brush: 3-1/2" Dia, 0.023" Wire Dia, Steel, Knotted 5/8-11 Arbor Hole, 7/8" Trim Length, 13,000 Max RPM

Specs

–
Material:

Steel

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy