Apply to be a TradeMaster!
Main product image of 5/8" x 50 ft. Inner Core Drum Cable
Magnifying glass
Hover image to zoom

5/8" x 50 ft. Inner Core Drum Cable

Brand:
Milwaukee
SKU:
48-53-2350
Rating:
(0)
Q&A:
(0)
5/8" x 50 ft. Inner Core Drum Cable
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Diameter (Inches)
5/8" Diameter

Description

–
Product Overview
Milwaukee's Inner Core Drum Cables are constructed of industrial steel spring. They carry power through the end of the cable for maximum clog crushing force. These general pipe cleaner cables are compatible with the MILWAUKEE MX FUEL Sewer Drum Machine (MXF500 and MXF501) and other professional drain cleaning machines. We back our drain cables with a 2-year warranty for defects or breakage.

Features
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Connectors
  • Stainless Steel Release Pin and Spring
  • All Purpose Wind
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • 2 Year Cable Warranty

Specs

–
Length (Feet):

50'

Product Type:

Drain Cable

Diameter (Inches):

5/8"

Cable Type:

Drum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy