Apply to be a TradeMaster!
Main product image of 1/4" x 35' Chain Snake Cable
Magnifying glass
Hover image to zoom

1/4" x 35' Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-2519
Rating:
(0)
Q&A:
(0)
1/4" x 35' Chain Snake Cable
Magnifying glass
Hover image to zoom
$361.43 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1/4" x 35' Chain Snake Cable (48-53-2519)

The MILWAUKEE ¼" x 35' Replacement Drain Snake Cable is compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes. The flexible shaft cable can navigate tight bends while still having the stiffness needed to push out to 35'.
  • Made for M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Nylon sheathing protects users during use without risk of injury
  • Chain Snake Cable is 1/4in x 35ft (Diameter and Width)
  • Compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Nylon sheathing allows users to hold onto cable during application without risk of injury
  • 1/4"x 35' (Diameter and Width)
  • Can be wiped down in application for easy cleaning and maintenance
  • Can be used in all lines from 1-1/4" - 2"
  • Not compatible with competitive units
  • Field repairable cable can be cut with grinder for on-the-job maintenance

Specs

–
Cable Length:

35'

Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy