Apply to be a TradeMaster!
Main product image of 1/4" x 25' Drop Head Replacement Cable
Magnifying glass
Hover image to zoom

1/4" x 25' Drop Head Replacement Cable

Brand:
Milwaukee
SKU:
48-53-2578
Rating:
(0)
Q&A:
(0)
1/4" x 25' Drop Head Replacement Cable
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
1/4" Diameter

Description

–

Overview The MILWAUKEE TRAPSNAKE Interchangeable, Powered Auger System features drop head replaceable cables to maximize the life of the TRAPSNAKE 25' Auger, 6' Toilet Auger, and 4' Urinal Auger. These auger replacement cables are constructed of industrial steel spring. The drop head cable carries power through the end for maximum clog removal. The 1/4" x 25" Drop Head Replacement Cable is compatible with TRAPSNAKE 25' Auger w/ CABLE DRIVE.


Product Features

  • Replacement Cable for TRAPSNAKE 25 Auger
  • Cable End: Drop head
  • Cable End: Bulb head
  • Best for Use on 1/2" - 2" Drain Lines
  • Ideal for Sinks, Bathtubs and Showers
  • Cable Size 1/4" x 25'
  • Maneuvers the Tightest Bends
  • Carry Maximum Power to Clogs up to 25"
  • Part of the TRAPSNAKE Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

Specs

–
Length (Feet):

25'

Product Type:

Drain Cable

Diameter (Inches):

1/4"

Cable Type:

Drop Head

Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy