Apply to be a TradeMaster!
Main product image of 1/4" x 25' Bulb Head Replacement Cable
Magnifying glass
Hover image to zoom

1/4" x 25' Bulb Head Replacement Cable

Brand:
Milwaukee
SKU:
48-53-2579
Rating:
(0)
Q&A:
(0)
1/4" x 25' Bulb Head Replacement Cable
Magnifying glass
Hover image to zoom
$39.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
1/4" Diameter

Description

–
Overview The MILWAUKEE TRAPSNAKE Interchangeable, Powered Auger System features bulb head replaceable cables to maximize the life of the TRAPSNAKE 25' Auger, 6' Toilet Auger, and 4' Urinal Auger. These auger replacement cables are constructed of industrial steel spring. The bulb head cable carries power through the end for maximum clog removal. The 1/4" x 25' Bulb Head Replacement Cable is compatible with MILWAUKEE TRAPSNAKE 25' Auger w/ CABLE DRIVE.

Product Features
  • Replacement Cable for TRAPSNAKE 25 Auger
  • Cable End: Drop head
  • Cable End: Bulb head
  • Best for Use on 1/2" - 2" Drain Lines
  • Ideal for Sinks, Bathtubs and Showers
  • Cable Size 1/4" x 25'
  • Maneuvers the Tightest Bends
  • Carry Maximum Power to Clogs up to 25’'
  • Part of the TRAPSNAKE Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

    Specs

    –
    Length (Feet):

    25'

    Product Type:

    Drain Cable

    Diameter (Inches):

    1/4"

    Cable Type:

    Bulb Head

    Type:

    Replacement Part

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy