Shop Resideo Sale
Main product image of Small Bulb Head Attachment w/ Rust Guard Plating
Magnifying glass
Hover image to zoom

Small Bulb Head Attachment w/ Rust Guard Plating

Brand:
Milwaukee
SKU:
48-53-2681
Rating:
(0)
Q&A:
(0)
Small Bulb Head Attachment w/ Rust Guard Plating
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length
2.2"

Description

–
Milwaukee Drain cables and attachment heads with RUST GUARD™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3x longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ plating delivers 20x more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Features
  • RUST GUARD™ plating provides 20x more rust resistance
  • For breaking up clogs and retrieving of loose objects in sink lines and secondary lines.
  • Best for use on 2"-3" lines
  • Proprietary RUST GUARD™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting points: maintains flexibility
  • Easily swap out attachments on coupling cables

    Specs

    –
    Product Type:

    Drain Cable Head

    Type:

    Bulb Head Boring Gimlet

    Size:

    2"

    Length:

    2.2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy