Apply to be a TradeMaster!
Main product image of 5/16" x 75 ft. Inner Core Drop Head Cable w/ Rust Guard
Magnifying glass
Hover image to zoom

5/16" x 75 ft. Inner Core Drop Head Cable w/ Rust Guard

Brand:
Milwaukee
SKU:
48-53-2772
Rating:
(0)
Q&A:
(0)
5/16" x 75 ft. Inner Core Drop Head Cable w/ Rust Guard
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Diameter (Inches)
5/16" Diameter

Description

–
Milwaukee Drain cables with RUST GUARD set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3x longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, RUST GUARD plating delivers 20x more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee drain cables are compatible with Milwaukee drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Features
  • RUST GUARD plating provides 20x more rust resistance
  • Up to 3x longer life
  • Flexibility to maneuver, strength to clear
  • Proprietary RUST GUARD plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • End of cable indicator: approximately 3’ from back end of cable
  • Best for use on 1-1/4"-2-1/2" drain lines

    Specs

    –
    Length (Feet):

    75'

    Product Type:

    Drain Cable

    Diameter (Inches):

    5/16"

    Cable Type:

    Drop Head

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy