Shop Klein Tools Limited Time Promotion
Main product image of 3/8" x 100 ft. Inner Core Cable
Magnifying glass
Hover image to zoom
3/8" x 100 ft. Inner Core Cable
Magnifying glass
Hover image to zoom
$441.62 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Diameter (Inches)
3/8" Diameter

Description

–
Overview
The Inner Core Drum Cables are constructed of industrial steel springs. The solid polymer inner core delivers the best mix of strength and flexibility. They carry power through the end of the cable for maximum clog crushing force. Interlocking cable connector for quick cable and accessory connection. We back our drain cables with a 2-year warranty for defects or breakage.

Product Features
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Flexibility to Maneuver, Strength to Clear
  • Steel Connectors
  • Stainless Steel Release Pin and Spring
  • All Purpose Wind
  • Compatible with Milwaukee and Other Professional Drum Machines
  • Cable Head Attachments Sold Separately
  • 2 Year Cable Warranty
Product Specifications
  • Cable Type: Coupling
  • Size: 3/8"
  • Diameter: 3/8"
  • Length: 1200 in
  • Weight: 32 lbs
  • Height: 0.375 in
  • Width: 0.375 in
  • Material Composition: Steel
  • Compatible Machine Type: M18 Drum Machine

Specs

–
Length (Feet):

100'

Product Type:

Drain Cable

Diameter (Inches):

3/8"

Cable Type:

Coupling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy