Apply to be a TradeMaster!
Main product image of 5/8" x 2 ft. Leader Cable for 5/8" Drum Cable
Magnifying glass
Hover image to zoom

5/8" x 2 ft. Leader Cable for 5/8" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2802
Rating:
(0)
Q&A:
(0)
5/8" x 2 ft. Leader Cable for 5/8" Drum Cable
Magnifying glass
Hover image to zoom
$64.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2' Length
Product Highlight: Diameter (Inches)
5/8" Diameter
Product Highlight: Material
Steel

Description

–
Milwaukee Leader Cables are constructed of industrial steel spring. They carry power through the end of the cable for maximum clog crushing force. These cables are compatible with the MILWAUKEE® MX FUEL™ Sewer Drum Machine (MXF500 and MXF501) and other professional drain cleaning machines. Milwaukee backs these drain cables with a 2-year warranty for defects or breakage.



Features
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Connectors
  • Stainless Steel Release Pin and Spring
  • All Purpose Wind
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • 2 Year Cable Warranty

Specs

–
Length (Feet):

2'

Product Type:

Drain Cable

Diameter (Inches):

5/8"

Cable Type:

Inner Core

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy