Overview
The 5/16” x 75’ replacement drain snake cable is compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” 4” Pipes. The flexible shaft cable can navigate tight bends while still having the stiffness needed to push out to 75’.
Product Features
Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
Can be used in all drain lines from 1-1/2” – 4”
Nylon sheathing allows users to hold onto cable during application without risk of injury
Nylon sheathing allows the ability to run an inspection camera while cleaning
5/16” x 75’ (Diameter and Width)
Not compatible with competitive units
Can be wiped down in application for easy cleaning and maintenance
Field Repairable Cable can be cut with Grinder for on the job maintenance.
Use extra nylon sheathing to protect exposed inner flexible shaft for extended shaft life
Product Specifications
Length: 4500 in
Weight: 17 lb
Height: 0.1325 in
Width: 0.1325 in
Drain Line Capacity: 1-1/2" - 4"
Specs
–
Product Type:
Cable
Cable Diameter:
5/16"
Drain Size:
1-1/2"- 4"
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.