Apply to be a TradeMaster!
Main product image of Straight Auger for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom

Straight Auger for 5/8" & 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2830
Rating:
(0)
Q&A:
(0)
Straight Auger for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8" Length
Product Highlight: Diameter (Inches)
5/8", 3/4" Diameter

Description

–

Our Straight Auger is designed to be the first exploration cable head attachment that you send down the line. It is used to break up the blockage and help you determine the best head to clear the clog. The steel construction and Rust Guard plating prevent corrosion, giving you longer-lasting head attachments. This head attachment works with 5/8" & 3/4" Drum Cable and is designed for the MILWAUKEE MX FUEL Sewer Drum Machine (MXF500 and MXF501).

Specs

–
Type:

Straight Auger

Material:

Steel

Length (Inches):

8"

Diameter (Inches):

5/8"

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy