Apply to be a TradeMaster!
Main product image of 4" Root Cutter for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom

4" Root Cutter for 5/8" & 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2833
Rating:
(0)
Q&A:
(0)
4" Root Cutter for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$71.09 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
3/8", 5/8" Diameter

Description

–
Milwaukee Root Cutters are designed to cut through roots inside the line. These drain pipe root cutters are can be used in pipes ranging from 4" to 6" pipes. Our pipe root cutters have steel construction and Rust Guard plating that prevents corrosion, providing you with longer-lasting head attachments. These head attachments works with 5/8" & 3/4" Drum Cables designed for the MILWAUKEE MX FUEL Sewer Drum Machine (MXF500 and MXF501).

Product Features
  • Designed to Cut through Roots
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • For 4" to 6" Pipes
  • Works with Milwaukee 5/8" & 3/4" Drum Cable
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • RUST GUARD Plating to Prevent Corrosion
Product Specifications
  • Compatible Cable Type: Inner Core
  • Diameter: 5/8", 3/4"
  • Compatible Machine Type: Drum

Specs

–
Type:

Root Cutter

Material:

Steel

Size:

4"

Diameter (Inches):

3/8"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy