Apply to be a TradeMaster!
Main product image of 3" Grease Cutter For 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom

3" Grease Cutter For 5/8" & 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2837
Rating:
(0)
Q&A:
(0)
3" Grease Cutter For 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
3/4", 5/8" Diameter

Description

–
The 3" Grease Cutter is designed for clearing grease clogs inside the pipe. This solution is best used for 3" -4" pipes. The steel construction and Rust Guard plating gives you longer lasting head attachments. This head attachment works with MILWAUKEE 5/8" & 3/4" Drum Cable designed for the MX FUEL Sewer Drum Machine (MFX500 and MXF501).

Product Features
  • Designed for Clearing Grease Clogs
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • From 4" up to 8" Pipes
  • Works with Milwaukee 5/8" & 3/4" Drum Cable
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • RUST GUARD Plating to Prevent Corrosion
Product Specifications
  • Compatible Cable Type: Inner Core
  • Diameter: 5/8"|3/4"
  • Compatible Machine Type: Drum

Specs

–
Product Type:

Cutter

Type:

Grease Cutter

Material:

Steel

Pipe Size:

4"

3"

Diameter (Inches):

3/4"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy