Shop Resideo Sale
Main product image of 4" Grease Cutter For 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom

4" Grease Cutter For 5/8" & 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2838
Rating:
(0)
Q&A:
(0)
4" Grease Cutter For 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$263.86 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
5/8", 3/4" Diameter

Description

–
The 4" Grease Cutter is designed for clearing grease clogs inside the pipe. This solution is best used for 4" up to 8" pipes. The steel construction and Rust Guard plating gives you longer lasting head attachments. This head attachment works with MILWAUKEE 5/8" & 3/4" Drum Cable designed for the MX FUEL Sewer Drum Machine (MFX500 and MXF501).

Product Features
  • Designed for Clearing Grease Clogs
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • From 4" up to 8" Pipes
  • Works with Milwaukee 5/8" & 3/4" Drum Cable
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • RUST GUARD Plating to Prevent Corrosion
Product Specifications
  • Compatible Cable Type: Inner Core
  • Diameter: 5/8"|3/4"
  • Compatible Machine Type: Drum

Specs

–
Product Type:

Cutter

Type:

Grease Cutter

Material:

Steel

Diameter (Inches):

5/8"

3/4"

Pipe Size:

4" to 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy