Apply to be a TradeMaster!
Main product image of 9 PC Cable Head Attachment Kit for 5/8" and 3/4" Drum Cable
Magnifying glass
Hover image to zoom

9 PC Cable Head Attachment Kit for 5/8" and 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2840
Rating:
(0)
Q&A:
(0)
9 PC Cable Head Attachment Kit for 5/8" and 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$529.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4", 6"

Description

–
Overview
9-Piece Head Attachment Kit for 5/8" and 3/4" Sectional Cable includes all the tools you need to clear the most common types of clogs. The durable steel construction and Rust Guard plating prevent corrosion, giving you longer-lasting accessory heads. This pipe clearing tool kit includes 9 Cable Head Attachments, a Pin Key, and Carrying Case. It is designed to work with 5/8" and 3/4" Drum Cable for the MILWAUKEE MX FUEL Sewer Drum Machine (MFX500 and MXF501).

Features
  • 9pc Accessory Set for Milwaukee 7/8" Sectional Cable
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • Includes: 3" Root Cutter, 4" Root Cutter, 6" Root Cutter, Small Opening Tool, Medium Opening Tool, 3" Chain Knocker, 4" Chain Knocker, Straight Auger, Funnel Auger, Pin Key
  • Works with Milwaukee 5/8" & 3/4" Drum Cable
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • RUST GUARD Plating to Prevent Corrosion

Specs

–
Product Type:

Drain Cable Head

Type:

Straight Auger

Chain Knocker

Root Cutter

Small Opening Tool

Funnel Auger

Size:

3"

4"

6"

Includes:

Pin Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy