Apply to be a TradeMaster!
Main product image of 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable
Magnifying glass
Hover image to zoom

1-1/4" x 15' Heavy Duty Open Wind Sectional Cable

Brand:
Milwaukee
SKU:
48-53-2854
Rating:
(0)
Q&A:
(0)
1-1/4" x 15' Heavy Duty Open Wind Sectional Cable
Magnifying glass
Hover image to zoom
$159.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
1-1/4" Diameter

Description

–
Product Overview
1-1/4" x 15' Heavy Duty Open Wind Sectional Cable constructed of industrial steel spring. The cable carries power through the end for maximum clog crushing force. These general pipe cleaner cables are compatible with the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE (2871) and other professional drain cleaning machines. We back our drain cleaning cables with a 2-year warranty for defect or breakage.

Features
  • Connector Type: Coupling
  • Cable Type: Open Wind
  • Compatible Machine Type: Sectional
  • MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE (2871)

Specs

–
Length (Feet):

15'

Product Type:

Drain Cable

Diameter (Inches):

1-1/4"

Cable Type:

Coupling

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy