Apply to be a TradeMaster!
Main product image of 3/4" x 2' Leader Cable for 3/4" Drum Cable
Magnifying glass
Hover image to zoom

3/4" x 2' Leader Cable for 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2902
Rating:
(0)
Q&A:
(0)
3/4" x 2' Leader Cable for 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$86.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Diameter (Inches)
3/4" Diameter
Product Highlight: Length (Inches)
24" Length

Description

–
The Leader Cables are constructed of industrial steel spring. They carry power through the end of the cable for maximum clog crushing force. These cables are compatible with the MILWAUKEE MX FUEL Sewer Drum Machine (MXF500 and MXF501) and other professional drain cleaning machines. We back our drain cables with a 2-year warranty for defects or breakage.

Product Features
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Connectors
  • Stainless Steel Release Pin and Spring
  • All Purpose Wind
  • Works with Milwaukee MX FUEL Sewer Drum Machine (MXF500 & MXF501)
  • 2 Year Cable Warranty
Product Specifications
  • Compatible Cable Type: Inner Core
  • Diameter: 3/4"
  • Length: 24 in
  • Weight: 2.0282504 lbs
  • Height: 0.75 in
  • Width: 0.75 in
  • Material Composition: Steel
  • Compatible Machine Type: Drum

Specs

–
Product Type:

Drain Cable

Material:

Steel

Warranty:

2 Year

Diameter (Inches):

3/4"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy