Apply to be a TradeMaster!
Main product image of 3/4" Anchor Cable for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom

3/4" Anchor Cable for 5/8" & 3/4" Drum Cable

Brand:
Milwaukee
SKU:
48-53-2905
Rating:
(0)
Q&A:
(0)
3/4" Anchor Cable for 5/8" & 3/4" Drum Cable
Magnifying glass
Hover image to zoom
$119.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Height (Inches)
60" Height

Description

–
The 3/4" Anchor Cable is constructed of industrial steel spring. It attaches to the drum for efficient cable spin. These cables are compatible with the MILWAUKEE® MX FUEL™ Sewer Drum Machine (MXF500 and MXF501) and other professional drain cleaning machines. We back our drain cables with a 2-year warranty for defects or breakage.

Product Features
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Connectors
  • Stainless Steel Release Pin and Spring All Purpose Wind
  • Works with Milwaukee MX FUEL™ Sewer Drum Machine (MXF500 & MXF501)
  • 2 Year Cable Warranty
Product Specifications
  • Length: 0.748031496062992 in
  • Weight: 4.739933 lbs
  • Height: 60 in
  • Width: 0.748031496062992 in
  • Material Composition: Steel

Specs

–
Product Type:

Drain Cable

Material:

Steel

Warranty:

2 Year

Height (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy