Apply to be a TradeMaster!
Main product image of 3" Standard Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom

3" Standard Chain Knocker for 5/16" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3022
Rating:
(0)
Q&A:
(0)
3" Standard Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom
$155.60 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
3"

Description

–
Overview The 3" Standard Chain Knocker for the M18 FUEL High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC, clay, or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 3" lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Product Features
  • Compatible with the M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes
  • Delivers a wall to wall clean that can tackle grease and soft blockages.
  • Standard Chain Knockers are best used in PVC, clay, or fragile pipes.
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16" flexible shaft machines
  • Ability to Navigate Tees and Bends.
  • RUST GUARD Plating to Prevent Corrosion
  • Additional accessories available for more efficient descaling and breaking up grease: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).
  • Additional standard chain knockers available: 2" Standard Chain Knocker (48-53-3021), 3" Standard Chain Knocker (48-53-3022), 4" Standard Chain Knocker (48-53-3023),
Product Specifications
  • Length: 5.65 in
  • Weight: 0.44 lb
  • Height: 1.0 in
  • Width: 2.0 in
  • Pipe Capacity: 3"
  • Material Composition: Carbon Steel

Specs

–
Product Type:

Chain Knocker

Material:

Carbon Steel

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy