Shop Resideo Sale
Main product image of 1-1/2" Carbide Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom

1-1/2" Carbide Chain Knocker for 5/16" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3024
Rating:
(0)
Q&A:
(0)
1-1/2" Carbide Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom
$84.99 each
Backorder
Backorder
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1-1/2"

Description

–
Overview The 1-1/2” Carbide Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle scale build-up, hard deposits, grease, and tough blockages. The carbide chain knockers are best used in Cast Iron and other hard-walled pipes. These carbide tabs deliver strength and durability for long-lasting descaling performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more descaling and breaking up grease: 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Product Features
  • Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
  • Delivers a wall to wall clean that can tackle scale and hard deposits
  • Carbide Chain Knockers are best used in Cast Iron Pipes
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16” flexible shaft machines
  • Ability to Navigate Tees and Bends.
  • RUST GUARD™ Plating to Prevent Corrosion
  • Additional accessories available: 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027)
  • Additional accessories available for grease and soft blockages: 1-1/2” Standard Chain Knocker (48-53-3020), 2” Standard Chain Knocker (48-53-3021), 3” Standard Chain Knocker (48-53-3022), 4” Standard Chain Knocker (48-53-3023), Grease Penetrating Head (48-53-3028)
Product Specifications
  • Length: 3.5 in
  • Weight: 0.175 lb
  • Height: 0.8 in
  • Width: 0.8 in
  • Pipe Capacity: 1-1/2"
  • Material Composition: Carbide Tipped|Carbon Steel

Specs

–
Product Type:

Chain Knocker

Material:

Carbon Steel

Coating:

Carbide

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy