Apply to be a TradeMaster!
Main product image of 4" Carbide Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom

4" Carbide Chain Knocker for 5/16" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3027
Rating:
(1)
Q&A:
(0)
4" Carbide Chain Knocker for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 6 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbon Steel
Product Highlight: Size
4"

Description

Overview The 4” Carbide Chain Knocker for the M18 FUEL™ High-Speed Chain Snake delivers a wall-to-wall clean that can tackle scale build-up, hard deposits, grease, and tough blockages. The carbide chain knockers are best used in Cast Iron and other hard-walled pipes. These carbide tabs deliver strength and durability for long-lasting descaling performance. These steel chain knockers feature durable construction to tackle tough clogs in 4” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more descaling and breaking up grease: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), Grease Penetrating Head (48-53-3028).

Product Features
  • Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
  • Delivers a wall to wall clean that can tackle scale and hard deposits
  • Carbide Chain Knockers are best used in Cast Iron Pipes
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16” flexible shaft machines
  • Ability to Navigate Tees and Bends.
  • RUST GUARD™ Plating to Prevent Corrosion
  • Additional accessories available: 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027)
  • Additional accessories available for grease and soft blockages: 1-1/2” Standard Chain Knocker (48-53-3020), 2” Standard Chain Knocker (48-53-3021), 3” Standard Chain Knocker (48-53-3022), 4” Standard Chain Knocker (48-53-3023), Grease Penetrating Head (48-53-3028)
Product Specifications
  • Length: 6.75 in
  • Weight: 0.56 lb
  • Height: 1.0 in
  • Width: 2.0 in
  • Pipe Capacity: 4"
  • Material Composition: Carbide Tipped|Carbon Steel

Specs

Product Type:

Chain Knocker

Coating:

Carbide

Material:

Carbon Steel

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would not buy again.

This is the 3rd one in 6months. Links break. , used 3x since previous purchase. And already broke. On roots. . Love it when it works . Sucks it breaks so easy at a 150 each time , to keep buying
Dayton plumber
Dayton ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy