Apply to be a TradeMaster!
Main product image of Grease Penetrating Head for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom

Grease Penetrating Head for 5/16" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3028
Rating:
(2)
Q&A:
(0)
Grease Penetrating Head for 5/16" Chain Snake Cable
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel

Description

–

Overview The Grease Penetrating Drain Snake Head for the M18 FUEL High-Speed Chain Snake delivers the ability to open up fully blocked up grease blockages. Combining the penetrating head with a chain knocker will deliver the best results in opening up and delivering a wall-to-wall clean. The steel penetrating head features durable construction to tackle tough clogs in 1-1/2" - 4" lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories are available for descaling: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027).


Product Features

  • Compatible with the M18 FUEL High Speed Chain Snake for 1-1/2" - 4" Pipes
  • Penetrates solid grease blockages to open up the clog
  • To be used with a Standard or Carbide Chain Knocker Accessory
  • Can be used in PVC, Cast Iron, Clay Pipes
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16" flexible shaft machines
  • RUST GUARD Plating to Prevent Corrosion
  • Additional accessories available for more efficient descaling: 1-1/2" Carbide (48-53-3024), 2" Carbide (48-53-3025), 3" Carbide (48-53-3026), 4" Carbide (48-53-3027)
  • Additional accessories available for grease and soft blockages: 1-1/2" Standard Chain Knocker (48-53-3020), 2" Standard Chain Knocker (48-53-3021), 3" Standard Chain Knocker (48-53-3022), 4" Standard Chain Knocker (48-53-3023)

Product Specifications

  • Length: 1.0 in
  • Weight: 0.125 lb
  • Height: 1.45 in
  • Width: 1.0 in
  • Material Composition: Carbon Steel

Specs

–
Product Type:

Head

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Milwaukee tools

Great company My Go first for all my equipment needs
Bill
Delaware county
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee tools

Great company fast service full of product information will always be my first stop
Bill
Delaware county
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy