Apply to be a TradeMaster!
Main product image of 2" Standard Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom

2" Standard Chain Knocker for 1/4" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3034
Rating:
(0)
Q&A:
(0)
2" Standard Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom
$79.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 2" Standard Chain Knocker for 1/4" Chain Snake Cable (48-53-3034); (1) Sheath

The MILWAUKEE Standard Chain Knocker for the M18 FUEL High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2" lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028).
  • Made for M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Tackles grease and soft blockages for a wall to wall clean
  • Best used in PVC or fragile pipes
  • Compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Delivers a wall to wall clean that can tackle soft blockages and build-up
  • Standard Chain Knockers are best used in PVC or fragile pipes
  • Stainless Steel Set Screws for corrosion resistance
  • Compatible with competitive 1/4" flexible shaft machines
  • Ability to navigate tees and bends
  • Additional accessories available: 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)

Specs

–
Drain Size:

2"

Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy