Apply to be a TradeMaster!
Main product image of 1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom

1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3035
Rating:
(0)
Q&A:
(0)
1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom
$90.35 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1-1/4" - 1-1/2" Carbide Chain Knocker for 1/4" Chain Snake Cable (48-53-3035); (1) Sheath

The MILWAUKEE Carbide Chain Knockers for the M12 FUEL High Speed Chain Snake delivers a wall-to-wall clean that can tackle heavy build-up to deliver a wall-to-wall clean. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4" lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).
  • Made for M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Tackles grease and soft blockages for a wall to wall clean
  • Features stainless steel set screws for corrosion resistance
  • Compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Delivers a wall to wall clean that can tackle soft blockages and build-up
  • Stainless Steel Set Screws for corrosion resistance
  • Compatible with competitive 1/4" flexible shaft machines
  • Ability to navigate tees and bends
  • Additional accessories available: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037)

Specs

–
Drain Size:

1-1/4"-1-1/2"

Cable Diameter:

1/4"