Apply to be a TradeMaster!
Main product image of 2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom

2" Carbide Chain Knocker for 1/4" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3036
Rating:
(0)
Q&A:
(0)
2" Carbide Chain Knocker for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom
$104.45 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 2" Carbide Chain Knocker for 1/4" Chain Snake Cable (48-53-3036); (1) Sheath

The MILWAUKEE Carbide Chain Knockers for the M12 FUEL High Speed Chain Snake deliver a wall-to-wall clean that can tackle heavy build-up. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4" lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).
  • Made for M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Tackles grease and soft blockages for a wall to wall clean
  • Features stainless steel set screws for corrosion resistance
  • Compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Delivers a wall to wall clean that can tackle soft blockages and build-up
  • Stainless Steel Set Screws for corrosion resistance
  • Compatible with competitive 1/4" flexible shaft machines
  • Ability to navigate tees and bends
  • Compatible with competitive 5/16" flexible shaft machines
  • Ability to navigate tees and bends
  • Additional accessories available: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037)

Specs

–
Drain Size:

2"

Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy