Apply to be a TradeMaster!
Main product image of Grease Penetrating Head for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom

Grease Penetrating Head for 1/4" Chain Snake Cable

Brand:
Milwaukee
SKU:
48-53-3037
Rating:
(0)
Q&A:
(0)
Grease Penetrating Head for 1/4" Chain Snake Cable
Magnifying glass
Hover image to zoom
$90.35 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Grease Penetrating Head for 1/4" Chain Snake Cable (48-53-3037)

The MILWAUKEE Grease Penetrating Head for the M12 FUEL High-Speed Chain Snake delivers the ability to open up fully blocked up grease blockages. Combining the penetrating head with a chain knocker will deliver the best results in opening up and delivering a wall-to-wall clean. The steel penetrating head features durable construction to tackle tough clogs in 1-1/4" - 2" lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories are available for clearing: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036).
  • Made for M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • Made for use with a standard or carbide chain knocker accessory
  • Features stainless steel set screws for corrosion resistance
  • Compatible with the M12 FUEL High Speed Chain Snake for 1-1/4" - 2" Pipes
  • To be used with a Standard or Carbide Chain Knocker accessory
  • Stainless Steel Set Screws for corrosion resistance
  • Penetrates soft blockages and build-up
  • Can be used in PVE and cast-iron pipes
  • Compatible with competitive 1/4" flexible shaft machines
  • Additional accessories: 1-1/4" - 1-1/2" Standard (48-53-3033), 2" Standard (48-53-3034), 1-1/4" - 1-1/2" Carbide (48-53-3035), 2" Carbide (48-3-3036), and Replacement Cable (48-53-2519)

Specs

–
Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy