Apply to be a TradeMaster!
Main product image of TRAPSNAKE 4' Toilet Auger Cable
Magnifying glass
Hover image to zoom

TRAPSNAKE 4' Toilet Auger Cable

Brand:
Milwaukee
SKU:
48-53-3574
Rating:
(0)
Q&A:
(0)
TRAPSNAKE 4' Toilet Auger Cable
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MILWAUKEE™ TRAPSNAKE™ Porcelain Auger System features the industry's first replaceable cables for toilet and urinal augers. The 3/8" x 4' replacement cable is compatible with TRAPSNAKE Urinal Augers 3574-21 and 49-16-3574. Milwaukee cables provide the ability to maneuver the tightest bends. The Replacement Cable is backed by a 2-year warranty from defect or breakage.

Features:
  • Cable size (length x diameter): 4 ft. x 3/8 in.
  • Cable End: Bulb
  • Includes: (1) 4 ft. x 3/8 in. Replacement Cable (48-53-3574)
  • Warranty: 2-year cable

Specs

–
Product Type:

Auger Cable

Cable Length:

4'

Cable Type:

Bulb Head

Cable Diameter:

3/8"

Drain Size:

1-1/4"- 2"

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy