Apply to be a TradeMaster!
Main product image of TRAPSNAKE 6' Toilet Auger Cable
Magnifying glass
Hover image to zoom

TRAPSNAKE 6' Toilet Auger Cable

Brand:
Milwaukee
SKU:
48-53-3576
Rating:
(0)
Q&A:
(0)
TRAPSNAKE 6' Toilet Auger Cable
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The TRAPSNAKE™ Porcelain Auger System features the industry’s first replaceable cables for toilet and urinal augers. The 1/2" x 6' replacement cable is compatible with MILWAUKEE® TRAPSNAKE™ Toilet Augers 3576-21 and 49-16-3576. Our cables provide the ability to maneuver the tightest bends. The Replacement Cable is backed by a 2-year warranty from defect or breakage.

Product Features:
  • Cable Size (length x diameter): 6 ft. x 1/2 in.
  • Cable End: Retriever Bulb
  • Compatible with Milwaukee TRAPSNAKE™ 6 ft. Toilet Augers (Sold Separately: 49-16-3576, 3576-21)
  • Includes: (1) 6 ft. x 1/2 in.t Replacement Cable (48-53-3576)
  • Warranty: 2-year cable
Product Specifications
  • Length: 72.0 in
  • Weight: 2.715 lb
  • Height: 0.5 in
  • Width: 0.5 in

Specs

–
Cable Length:

6'

Product Type:

Auger Cable

Cable Diameter:

1/2"

Cable Type:

Retriever Bulb

Drain Size:

2" - 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy