Apply to be a TradeMaster!
Main product image of Drop Head Straight Auger 5/8" Sectional Cable, 48-53-3812
Magnifying glass
Hover image to zoom

Drop Head Straight Auger 5/8" Sectional Cable, 48-53-3812

Brand:
Milwaukee
SKU:
48-53-3812
Rating:
(0)
Q&A:
(0)
Drop Head Straight Auger 5/8" Sectional Cable, 48-53-3812
Magnifying glass
Hover image to zoom
$33.31 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Drop Head Straight Auger is designed to easily navigate drain lines of back to back mounted fixtures and be the first exploration cable head attachment to send down the line. This Drop Head Straight Auger is best used in 1-1/4" - 2" pipes. The auger has a steel construction and RUST GUARD plating that reduces corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL Sectional Machine for 5/8" and 7/8" Cable.
  • RUST GUARD Plating reduces corrosion
  • For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), M18 FUEL Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Pin key sold separately
  • Attachment Head Toolbox sold separately
  • Interlocking Cable Connectors with Pin Key Release
  • Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL Switchpack

Specs

–
Product Type:

Auger

Country of Origin:

China

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy