Apply to be a TradeMaster!
Main product image of Funnel Auger 5/8" Sectional Cable, 48-53-3813
Magnifying glass
Hover image to zoom

Funnel Auger 5/8" Sectional Cable, 48-53-3813

Brand:
Milwaukee
SKU:
48-53-3813
Rating:
(0)
Q&A:
(0)
Funnel Auger 5/8" Sectional Cable, 48-53-3813
Magnifying glass
Hover image to zoom
$44.33 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Funnel Auger is designed to clear the remnants left in the pipe from the Straight Auger. This funnel drain pipe auger can also be used to retrieve items in 1-1/4" - 2" pipes. The steel construction and RUST GUARD plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL Sectional Machine for 5/8" and 7/8" Cable.
  • RUST GUARD Plating reduces corrosion
  • For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), M18 FUEL Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Pin key sold separately
  • Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL Switchpack)
  • Interlocking Cable Connectors with Pin Key Release
  • Pin Key Sold Separately

Specs

–
Product Type:

Auger

Material:

Steel

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy