Apply to be a TradeMaster!
Main product image of 1-1/4" Opening Tool 5/8" Sectional Cable, 48-53-3814
Magnifying glass
Hover image to zoom

1-1/4" Opening Tool 5/8" Sectional Cable, 48-53-3814

Brand:
Milwaukee
SKU:
48-53-3814
Rating:
(0)
Q&A:
(0)
1-1/4" Opening Tool 5/8" Sectional Cable, 48-53-3814
Magnifying glass
Hover image to zoom
$38.75 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 1-1/4" Opening Tool is designed to penetrate hard blockages and get water flowing. This drain opening tool is best used in 1-1/4" to 2" pipes. The steel construction and RUST GUARD plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL Sectional Machine for 5/8" and 7/8" Cable.
  • RUST GUARD Plating reduces corrosion
  • For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), M18 FUEL Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Pin key sold separately
  • Attachment Head Toolbox sold separately
  • Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL Switchpack)
  • Pin Key Sold Separately

Specs

–
Country of Origin:

China

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy