Apply to be a TradeMaster!
Main product image of 2" Opening Tool for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

2" Opening Tool for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3827
Rating:
(0)
Q&A:
(0)
2" Opening Tool for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The 2" Opening Tool is designed to penetrate hard blockages and get water flowing. This drain opening tool is best used in 2" to 2-1/2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion, providing you with longer-lasting head attachments. This head attachment works with MILWAUKEE® 7/8" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™

Product Features
  • Designed to Penetrate Hard Blockages and Get Water Flowing
  • Works with Milwaukee 7/8" Sectional Cable
  • For 2" - 2-1/2" Pipes
  • RUST GUARD™ Plating Reduces Corrosion
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Interlocking Cable Connectors with Pin Key Release
  • Cable Sold Separately
  • Pin Key Sold Separately
  • Attachment Head Toolbox Sold Separately

Specs

–
Product Type:

Opening Tool

Material:

Steel

Diameter (Inches):

7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy