Apply to be a TradeMaster!
Main product image of Flexible Funnel Auger for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

Flexible Funnel Auger for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3828
Rating:
(0)
Q&A:
(0)
Flexible Funnel Auger for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$42.13 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The Flexible Funnel Auger is designed to retrieve items in the line for 2"" - 3"" pipes. The steel construction and RUST GUARD plating reduce corrosion, giving you longer-lasting head attachments. This auger head attachment works with MILWAUKEE 7/8"" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL Sectional Machine for 5/8"" and 7/8"" Cable and M18 FUEL Sewer Sectional Machine with CABLE-DRIVE

Product Features
  • Designed for 2" - 3" Drain Lines in Order to Retrieve Items in The Line
  • Works with Milwaukee 7/8" Sectional Cable
  • For 2" - 3" Pipes
  • RUST GUARD Plating Reduces Corrosion
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), M18 FUEL Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Interlocking Cable Connectors with Pin Key Release
  • Cable Sold Separately
  • Pin Key Sold Separately
  • Attachment Head Toolbox Sold Separately

Specs

–
Type:

Flexible

Funnel Auger

Material:

Steel

Diameter (Inches):

7/8"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy