Apply to be a TradeMaster!
Main product image of Flexible Straight Auger for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

Flexible Straight Auger for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3829
Rating:
(0)
Q&A:
(0)
Flexible Straight Auger for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$44.33 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The Flexible Straight Auger is designed to be the first exploration cable head attachment that you send down 2" - 2-1/2" drain lines. It is used to break up the blockage and help you determine the best head to clear the clog. The steel construction and RUST GUARD plating reduce corrosion, giving you longer-lasting head attachments. This head attachment works with MILWAUKEE 7/8" Open Wind Sectional Cable and is designed for the Milwaukee M18 FUEL Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL Sewer Sectional Machine with CABLE-DRIVE.

Product Features
  • Designed to be The First Exploration Cable Head Attachment That You Send Down 2" - 2-1/2" Drain Lines
  • Works with Milwaukee 7/8" Sectional Cable
  • For 2" - 2-1/2" Pipes
  • RUST GUARD Plating Reduces Corrosion
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), M18 FUEL Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Interlocking Cable Connectors with Pin Key Release
  • Cable Sold Separately
  • Pin Key Sold Separately
  • Attachment Head Toolbox Sold Separately

Specs

–
Type:

Flexible

Straight Auger

Material:

Steel

Diameter (Inches):

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy