Apply to be a TradeMaster!
Main product image of 6" Root Cutter for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

6" Root Cutter for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3834
Rating:
(0)
Q&A:
(0)
6" Root Cutter for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$65.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The 6" Root Cutter is designed to cut through roots inside the line. This drain pipe root cutter is best used in 6" - 8" pipes. The pipe root cutter has a steel construction and Rust Guard plating that prevents corrosion, providing you with longer-lasting head attachments. This head attachment works with 7/8" Open Wind Sectional Cable designed for the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE

Product Features
  • Replacement Rear Guide Hose
  • For Use with Milwaukee M18 FUEL Sewer Sectional Machine
  • Encloses the Spinning Cable to Help Protect and Keep Area Clean
  • Tool-Free Quick Connect to Machine
  • 12 ft Rear Guide Hose
  • Product Weight: 13 lbs
  • Machine Sold Separately
Product Specifications
  • Compatible Cable Type: Open Wind
  • Diameter: 7/8"
  • Compatible Machine Type: Sectional

Specs

–
Type:

Root Cutter

Material:

Steel

Pipe Size:

6" to 8"

Diameter (Inches):

7/8"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy