Apply to be a TradeMaster!
Main product image of Medium Opening Tool for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

Medium Opening Tool for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3836
Rating:
(0)
Q&A:
(0)
Medium Opening Tool for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The Medium Opening Tool is designed to penetrate clogs and get water flowing. This drain opener tool is best used in 4" to 8" pipes. The steel construction and Rust Guard™ plating prevent corrosion, providing you with longer-lasting head attachments. This head attachment works with 7/8" Open Wind Sectional Cable designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™

Product Features
  • Designed for penetrating clogs and getting water flowing
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • For 4" to 8" Pipes Works with Milwaukee 7/8" Sectional Cable
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
  • RUST GUARD™ Plating to Prevent Corrosion
Product Specifications
  • Compatible Cable Type: Open Wind
  • Diameter: 7/8"
  • Compatible Machine Type: Sectional

Specs

–
Product Type:

Opening Tool

Type:

Medium Opening Tool

Material:

Steel

Pipe Size:

4" to 8"

Diameter (Inches):

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy