Apply to be a TradeMaster!
Main product image of 4" Grease Cutter for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

4" Grease Cutter for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3838
Rating:
(0)
Q&A:
(1)
4" Grease Cutter for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$241.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
The 4" Grease Cutter is designed for clearing grease clogs inside pipes. This grease cutter for drains is best used for 4" to 8" pipes. The steel construction and Rust Guard plating prevent corrosion, providing you with longer-lasting head attachments. This head attachment works with 7/8" Open Wind Sectional Cable designed for the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE

Product Features
  • Replacement Rear Guide Hose
  • For Use with Milwaukee M18 FUEL Sewer Sectional Machine
  • Encloses the Spinning Cable to Help Protect and Keep Area Clean
  • Tool-Free Quick Connect to Machine
  • 12 ft Rear Guide Hose
  • Product Weight: 13 lbs
  • Machine Sold Separately
Product Specifications
  • Compatible Cable Type: Open Wind
  • Diameter: 7/8"
  • Compatible Machine Type: Sectional

Specs

–
Type:

Grease Cutter

Material:

Steel

Pipe Size:

4" to 8"

Diameter (Inches):

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this compatible with the 7/8 rigid cable?

Asked by Jay candy 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jay. We cannot confirm if this will work across brands - the proper cutter for the 7/8" RIDGID cable depends on the sectional machine you are using. For example, please see SKU: 62275 - https://www.supplyhouse.com/RIDGID-62275-C10-7-8-x-15-All-Purpose-Wind-Sectional-Cable

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy