Apply to be a TradeMaster!
Main product image of 2" - 4" Head Attachment Kit for Milwaukee 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

2" - 4" Head Attachment Kit for Milwaukee 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3839
Rating:
(0)
Q&A:
(0)
2" - 4" Head Attachment Kit for Milwaukee 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$504.82 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 3"
Product Highlight: Material
Steel

Description

–
Milwaukee's 2"-4" Head Attachment Kit for 7/8" Sectional Cable includes all the tools you need to clear the most common clogs in medium drain lines. The durable steel construction and RUST GUARD plating reduce corrosion, giving you longer-lasting accessory heads. This pipe clearing tool kit includes 7 cable head attachments, a pin key, and a carrying case. It is designed to work with 7/8" Open Wind Sectional Cable designed for MILWAUKEE M18 FUEL Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL Sewer Sectional Machine with CABLE-DRIVE.

Features:
  • For 2" - 4" Pipes
  • Works with Milwaukee 7/8" Sectional Cable
  • RUST GUARD Plating on All Attachment Heads Reduces Corrosion
  • 7pc Accessory Set for Milwaukee 7/8" Sectional Cable
  • Steel Construction
  • Interlocking Cable Connectors with Pin Key Release
  • Pin Key Included
  • Attachment Head Toolbox Included
  • Cable Sold Separately


Includes
  • (1) Flexible Straight Auger for Milwaukee 7/8" Sectional Cable
  • (1) Flexible Funnel Auger for Milwaukee 7/8" Sectional Cable(48-53-3828)
  • (1) 2" Root Cutter for Milwaukee 7/8" Sectional Cable(48-53-3825)
  • (1) 3" Root Cutter for 7/8" Sectional Cable(48-53-3832)
  • (1) 2" Opening Tool for Milwaukee 7/8" Sectional Cable(48-53-3827)
  • (1) Small Opening Tool for 7/8" Sectional Cable(48-53-3835)
  • (1) 3" Grease Cutter for 7/8" Sectional Cable(48-53-3837)
  • (1) Cable Head Accessory Case(48-53-2839)
  • (1) Pin Key(48-53-2829)


Specs

–
Product Type:

Drain Cable Head

Type:

Root Cutter

Small Opening Tool

Funnel Auger

Grease Cutter

Straight Auger

Size:

2"

3"

Application:

4" Pipe

2" Pipe

Includes:

Carry Case

Pin Key

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy