Apply to be a TradeMaster!
Main product image of 9-Piece Head Attachment Kit for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom

9-Piece Head Attachment Kit for 7/8" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-3840
Rating:
(0)
Q&A:
(0)
9-Piece Head Attachment Kit for 7/8" Sectional Cable
Magnifying glass
Hover image to zoom
$637.35 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4", 6"

Description

–
Overview
Milwaukee's 9-Piece Head Attachment Kit for 7-/8" Sectional Cable includes all the tools you need to clear the most common types of clogs. The durable steel construction and Rust Guard plating prevent corrosion, giving you longer-lasting accessory heads. This pipe clearing tool kit includes 9 Cable Head Attachments, a Pin Key, and Carrying Case. It is designed to work with 7/8" Open Wind Sectional Cable for the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE

Features
  • 9pc Accessory Set for Milwaukee 7/8" Sectional Cable
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • Works with Milwaukee 7/8" Sectional Cable
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
  • RUST GUARD Plating to Prevent Corrosion


Included Components
  • 3" Root Cutter
  • 4" Root Cutter
  • 6" Root Cutter
  • Small Opening Tool
  • Medium Opening Tool
  • 3" Chain Knocker
  • 4" Chain Knocker
  • Straight Auger
  • Funnel Auger
  • Pin Key

Specs

–
Product Type:

Drain Cable Head

Type:

Small Opening Tool

Straight Auger

Medium Opening Tool

Chain Knocker

Funnel Auger

Root Cutter

Size:

3"

4"

6"

Includes:

Pin Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy