Apply to be a TradeMaster!
Main product image of Straight Auger For 1-1/4" Sectional Cable, 48-53-4830
Magnifying glass
Hover image to zoom

Straight Auger For 1-1/4" Sectional Cable, 48-53-4830

Brand:
Milwaukee
SKU:
48-53-4830
Rating:
(0)
Q&A:
(0)
Straight Auger For 1-1/4" Sectional Cable, 48-53-4830
Magnifying glass
Hover image to zoom
$44.45 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Straight Auger is the first exploration cable head attachment to send down the line. This is used to break up the blockage and determine the best head to clear the clog. The steel construction and Rust Guard plating provides longer-lasting head attachments. This head attachment works with Milwaukee 1-1/4" Open Wind Sectional Cable and is designed for the M18 FUEL Sewer Sectional Machine with CABLE-DRIVE
  • Interlocking Cable Connectors with Pin Key Release
  • RUST GUARD Plating to Prevent Corrosion
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
  • Works with Milwaukee 1-1/4" Sectional Cables
  • Steel Construction
  • Designed for First Exploration and Breaking up the Blockage to Determine Best Solution to Clear the Clog.
  • Auger Length: 8"

Specs

–
Material:

Steel

Country of Origin:

China

Product Type:

Auger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy