Apply to be a TradeMaster!
Main product image of 9-Piece Head Attachment Kit for 1-1/4" Sectional Cable
Magnifying glass
Hover image to zoom

9-Piece Head Attachment Kit for 1-1/4" Sectional Cable

Brand:
Milwaukee
SKU:
48-53-4840
Rating:
(0)
Q&A:
(0)
9-Piece Head Attachment Kit for 1-1/4" Sectional Cable
Magnifying glass
Hover image to zoom
$584.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 6", 4"

Description

–
Product Overview
Milwaukee's 9-Piece Head Attachment Kit for 1-1/4" Sectional Cable includes all the tools you need to clear the most common types of clogs. The durable steel construction and Rust Guard plating provides you with longer-lasting accessory heads. This pipe clearing tool kit includes 9 Cable Head Attachments, a Pin Key, and Carrying Case. These cable head attachements are designed to work with 1-1/4" Open Wind Sectional Cable for the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE

Features
  • Encloses the Spinning Cable to Help Protect and Keep Area Clean
  • Tool-Free Quick Connect to Machine
  • 12 ft Rear Guide Hose
  • Compatible Cable Type: Open Wind
  • Compatible Machine Type: Sectional
  • Diameter: 1-1/4"
  • Machine Sold Separately
  • Product Weight: 13 lbs


Specs

–
Product Type:

Drain Cable Head

Type:

Straight Auger

Medium Opening Tool

Chain Knocker

Funnel Auger

Root Cutter

Small Opening Tool

Size:

3"

6"

4"

Includes:

Pin Key

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy