Apply to be a TradeMaster!
Main product image of One Hour NiCd AC Universal Charger (12V, 14.4V, & 18V)
Magnifying glass
Hover image to zoom

One Hour NiCd AC Universal Charger (12V, 14.4V, & 18V)

Brand:
Milwaukee
SKU:
48-59-0255
Rating:
(0)
Q&A:
(0)
One Hour NiCd AC Universal Charger (12V, 14.4V, & 18V)
Magnifying glass
Hover image to zoom
48-59-0255 has been discontinued
Discontinued December 14, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v, 12v, 14.4v
Product Highlight: Warranty
5 Year Limited Warranty

Description

The One Hour NiCd Power Plus 120 volt AC charger will recharge 12V, 14.4V and 18V Power Plus Batteries. Recharges both Nickel Cadmium and Nickel Metal Hydride batteries. Charges batteries in one hour. Charges Milwaukee 12 to 18 volt Power-Plus batteries

Specs

Product Type:

Charger

Voltage:

18v

12v

14.4v

Battery Type:

Nickel Metal Hydride

Nickel Cadmium

Charge Time:

1 Hour

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm