Apply to be a TradeMaster!
Main product image of M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger
Magnifying glass
Hover image to zoom

M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger

Brand:
Milwaukee
SKU:
48-59-1204
Rating:
(3)
Q&A:
(0)
M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–

Milwaukee M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger

The Milwaukee M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger reduces downtime by charging up to four M12 battery packs with minimal swapping. Its slim, compact design fits benchtop workspaces and features integrated hang holes for wall mounting, making it ideal for jobsite use and transport.

Key Features & Benefits

  • Four-Bay Sequential Charging: Charges up to four M12 battery packs, reducing the time spent swapping batteries and increasing productivity on the jobsite
  • REDLINK Intelligence: Communicates directly with each battery pack to monitor cell voltage, temperature, and charge status, optimizing performance and extending pack life
  • Compact and Space-Saving Design: Slim profile fits easily on benchtops and in storage areas without consuming excessive workspace
  • Integrated Wall Mount Capability: Built-in hang holes allow vertical mounting on walls or pegboards for convenient access and organization
  • Skip Button Feature: Allows selection of a desired battery to prioritize charging order
  • Sequential Charging Operation: Charges one battery at a time in sequence, not simultaneously across all four bays
  • 12V Power: Operates at 12 volts to match M12 lithium-ion battery specifications
  • Product Type: Charger
  • Voltage: 12v
  • Battery Type: M12 Lithium-Ion Battery

Compatibility & Requirements

This charger accepts only M12 lithium-ion battery packs. It does not charge M18 or other Milwaukee battery platforms. The unit plugs into a standard 120V AC outlet. Verify that the battery pack is an authentic Milwaukee M12 lithium-ion battery before inserting.

Installation & Care

Mount the charger to a wall or workbench using the integrated hang holes, or place it on a flat, stable surface. Plug the charger into a grounded 120V AC outlet. Insert up to four M12 battery packs into the charging bays. Use the skip button to select the order in which batteries charge if needed. Keep the charger in a dry location away from moisture, excessive heat, and direct sunlight. Avoid placing batteries on the charger if they are wet or damaged. Unplug the charger when not in use for extended periods.

What's Included

  • Milwaukee M12 Multi-Voltage 4-Port Sequential Rapid Battery Charger (48-59-1204)

Frequently Asked Questions

Q: Does this charger charge all four batteries at the same time?
A: No, this charger uses sequential charging, meaning it charges one battery at a time in order, not all four simultaneously.

Q: Can I use this charger with M18 batteries?
A: No, this charger is designed exclusively for M12 lithium-ion battery packs and is not compatible with M18 or other Milwaukee battery platforms.

Specs

–
Product Type:

Charger

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.33 out of 3 reviews
50% would recommend this product
2.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would recommend

Works as advertised
KJ
NEW JERSEY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M 12 charger

Good product made by Milwaukee. Unfortunately it is not a rapid charger as listed on the website.
CSplumber
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase again

I bought this thinking I would be able to charge 4 batteries at once, but it only charges one battery at a time. After realizing this I tried to return the product with original packaging to find out if opened no returns are accepted.
Milwaukee Fan
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy