Apply to be a TradeMaster!
Main product image of The M18 REDLITHIUM FORGE HD12.0 Starter Kit
Magnifying glass
Hover image to zoom

The M18 REDLITHIUM FORGE HD12.0 Starter Kit

Brand:
Milwaukee
SKU:
48-59-1300
Rating:
(0)
Q&A:
(0)
The M18 REDLITHIUM FORGE HD12.0 Starter Kit
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The MILWAUKEE M18 REDLITHIUM FORGE HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT 12.0, and the longest life vs REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest life batteries. The M18 REDLITHIUM FORGE HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT 12.0, providing optimal power and runtime for demanding applications. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM FORGE HD12.0 battery is fully compatible with 275+ M18 solutions. Our M18 & M12 Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE M18 and M12 batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.

Specs

–
Voltage:

18v

Product Type:

Battery

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy