Apply to be a TradeMaster!
Main product image of M18 Dual Bay Simultaneous Rapid Charger
Magnifying glass
Hover image to zoom

M18 Dual Bay Simultaneous Rapid Charger

Brand:
Milwaukee
SKU:
48-59-1802
Rating:
(1)
Q&A:
(0)
M18 Dual Bay Simultaneous Rapid Charger
Magnifying glass
Hover image to zoom
$149.00
$99.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
The M18™ Dual Bay Simultaneous Rapid Charger is capable of charging two batteries at once, over 3X faster than standard sequential chargers. The charger accepts all MILWAUKEE® M18™ batteries. This compact battery charger is equipped with REDLINK™ Intelligence that communicates directly with M18™ batteries to monitor cell voltage, temperature and charge status to deliver the best combination of charge duration and pack lifespan. Charging batteries simultaneously at a rapid charge rate massively reduces downtime and maximizes productivity. Its compact size makes this an ideal charger to carry on and off the job, hang in a work trailer, or charge on the top shelf of a job box. Our M18™ Dual Bay Simultaneous Rapid Charger is perfect for professionals who charge and swap battery packs throughout the day.

Features
  • Charges 2 packs simultaneously, over 3X faster than standard sequential chargers
  • REDLINK™ Intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan.
  • 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
  • Internal fan maximizes charger performance
  • Integrated hang holes for wall mounting
  • (2) M18™ Ports
  • Power Source: AC
  • 5 year charger warranty
  • Compatible with all M18™ Batteries

Specs

–
Product Type:

Charger

Voltage:

18v

Ports:

2

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what was needed

Always needing to charge batteries - this rapid charge works well and very reasonable priced
Supplyguy
Massachusetts
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy