Apply to be a TradeMaster!
Main product image of M18 and M12 Gangbox Rapid Charger, 48-59-1804
Magnifying glass
Hover image to zoom

M18 and M12 Gangbox Rapid Charger, 48-59-1804

Brand:
Milwaukee
SKU:
48-59-1804
Rating:
(0)
Q&A:
(0)
M18 and M12 Gangbox Rapid Charger, 48-59-1804
Magnifying glass
Hover image to zoom
$349.00
$299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Power Source
Corded

Description

–
The MILWAUKEE M18 and M12 Gangbox Rapid Charger is uniquely designed for users working out of gangboxes and other steel storage spaces on commercial job sites. By utilizing the strong magnetic base or cleat, the rapid charger can be mounted in multiple different orientations, maximizing storage space within a gangbox. This battery charger includes a 450L flood light, which illuminates stored supplies, allowing users to spend less time at the gangbox and get back to work quicker. This four-bay M18 and M12 charger can charge two batteries simultaneously at a rapid rate and then automatically move to the next two, leading to less downtime. The charger features two M18 Only bays and two M18 and M12 Hybrid Bays, allowing users who operate with both systems to utilize one charger. The M18 and M12 Gangbox Rapid Charger include (2) USB-C 15W ports, providing users the ability to charge small devices such as Milwaukee's rechargeable personal lighting solutions, phones, and tablets. The rapid charger is optimized for all major models and brands of gangboxes and steel storage found on commercial job sites. Through its faster charging and intentional design, the M18 and M12 Gangbox Rapid Charger are redefining the way our users charge batteries on commercial job sites.
  • Maximizes Storage Space
  • Illuminates Stored Supplies With Built In 450L Flood Light
  • Faster M18, M12, And Device Charging
  • Strong Magnetic Base And Cleat For Multiple Mounting Orientations
  • Two USB-C 15W Port
  • Charge Two Batteries Simultaneously At A Rapid Charge Rate
  • M18 Or M12 Hybrid Bay Design Allows For A 25" Length To Accommodate Two Chargers Side By Side In Most Common Gangboxes
  • Two Integrated Magnet Release Levers For Quick Removal From Metal Surfaces
  • Compatible With All M18 and M12 Batteries

Specs

–
Material:

Polycarbonate

Product Type:

Charger

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

Vietnam

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy