Apply to be a TradeMaster!
Main product image of M18 & M12 Rapid Charger
Magnifying glass
Hover image to zoom

M18 & M12 Rapid Charger

Brand:
Milwaukee
SKU:
48-59-1808
Rating:
(0)
Q&A:
(0)
M18 & M12 Rapid Charger
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
Our M18™ & M12™ Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE® M18™ and M12™ batteries, providing a charging upgrade for both systems. The charger features REDLINK™ Intelligence and communicates directly with your batteries to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing you with the confidence that a substantial amount of work can be completed without having to wait for a full charge.

Product Features
  • Charges batteries up to 40% faster
  • Charges all M12™ and M18™ batteries
  • Sequential charging: automatically charges the second inserted pack once the first pack is fully charged
  • REDLINK™ Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life
Product Specifications
  • Battery System: M18
  • Voltage: 12v and 18v
  • Warranty: 5 Year Limited Warranty
  • Weight: 1.7 lbs

Specs

–
Product Type:

Charger

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy